VWR®, Microcentrifuge Tubes, Low Retention
525-1006
- Type:with attached cap, low retention
- Version:graduated, conical bottom, non sterile
- Capacity:0,5 ml
- Colour:Natural
- Seq:01
- Environmentally Preferable:
- Pk:500
- RCF max.:14000×g
PP, translucent.
- Leakproof snap caps
- Non sterile, non sticking
- Graduated markings
- Free from RNase and DNase
For use with rDNA and viscous proteins, these low retention graduated polypropylene tubes may be used between –90 and 140 °C.
They feature flat caps and frosted areas on the sides for easy labeling. Leakproof snap caps may be penetrated by a syringe. Easy-to-open caps will not pop open during autoclaving.
The 0,5 ml tubes fit many thermal cyclers.