VWR®, Plain Microscope Slides
Ground edges, clipped corner (45°) slides, 1,0 (-0,05/+0,1) mm, 76×26 mm
Anbieter: VWR Collection
Springe zu:
Product Details & Documents
Microscope slides with ground edges designed for human blood or fluid tests.
- Shelf life of 60 months
- Smooth edges for operational safety
Suitable for use in haematology and microbiology applications.
Packaging: 50 pieces per box. 50 boxes per case.
Caution: Fragile items should be stored in dry and proper laboratory temperature conditions.
Documents
CoC VWR Plain Microscope Slides.pdf VWR Plain Microscope Slides.pdf
Conformity declaration
VWR® for Microscopy
Product Literature
Spezifikationen
- Description:Ground edges, clipped corner (45°) slides
- L×W:76×26 mm
- Thickness:1,0 (-0,05/+0,1) mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



