Order Entry
Austria
ContactUsLinkComponent
Micro dissection set
Micro dissection set
Catalog # 631-7172
Supplier:  HAMMACHER KARL
undefined
Micro dissection set
Catalog # 631-7172
Supplier:  HAMMACHER KARL

Specifications

  • Description:
    Micro dissecting set, 10 instruments in a wooden case
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

10 dissection instruments in a wooden case.

Contents:

Micro scalpel, 125 mm retractor, 100 mm
Dissecting needle, 125 mm
Micro dissecting forceps, cross action, 100 mm
Dissecting needle, fine, 130 mm
Micro dissecting forceps, curved, 100 mm
Dissecting needle, hook shaped, 130 mm
Micro dissecting forceps, straight, 100 mm
Seeker, angled, 130 mm
Micro dissecting scissors, straight, extra fine, 150 mm