Order Entry
Austria
ContactUsLinkComponent
 
pH tester, Checker
  39771.KT
pH tester, Checker
  39771.KT

 

  • Description:
    pH tester, Checker, with screw-type, epoxy-body electrode
  • Model:
    Checker
  • Power supply:
    2× 1,4 V batteries
  • Weight:
    0,063 kg
  • pH accuracy:
    ±0,2
  • pH calibration:
    Two point through offset and slope trimmers
  • pH range:
    0,00 - 14,00
  • pH resolution:
    0,01
  • Pk:
    1

 

 

This pocket size pH meter is supplied with a rugged, epoxy-body pH electrode.

  • Large and easy to read LCD
  • High accuracy with 0,01 pH resolution
  • Two point fast and accurate calibration
  • Secure single action on/off switch
  • Usable with virtually any pH electrode
  • Battery life: 3000 hours
 : Suplied with screw-type, epoxy-body pH electrode.