Order Entry
Austria
ContactUsLinkComponent
Conductivity meter, handheld, Eutech CON 450
Conductivity meter, handheld, Eutech CON 450
Supplier:  EUTECH
Certificates
undefined
Conductivity meter, handheld, Eutech CON 450
Supplier:  EUTECH

Specifications

  • Catalog No:
  • 663-0345
  • 663-0346
  • Model:
  • CON 450
  • CON 450
  • Conductivity range:
  • 0 - 200 mS
  • 0 - 200 mS
  • Conductivity resolution:
  • 0,01 µS - 0,1 mS
  • 0,01 µS - 0,1 mS
  • Conductivity accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • Conductivity calibration:
  • Auto/manual; 1 point/range
  • Auto/manual; 1 point/range
  • Salinity range:
  • 0 - 50 ppt
  • 0 - 50 ppt
  • Salinity resolution:
  • 0,01
  • 0,01
  • Salinity accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • TDS range:
  • 0 - 200 ppt (TDS factor 1,0)
  • 0 - 200 ppt (TDS factor 1,0)
  • TDS resolution:
  • 0,01 ppm - 0,1 ppt
  • 0,01 ppm - 0,1 ppt
  • TDS accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • Temperature range:
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • Temperature calibration:
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Temperature compensation:
  • Automatic or manual from −10...+110 °C
  • Automatic or manual from −10...+110 °C
  • Data logging capacity:
  • Up to 500 data sets
  • Up to 500 data sets
  • Outputs:
  • USB, RS232
  • USB, RS232
  • Power supply:
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Display:
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Compliance:
  • IP67
  • IP67
  • W×D×H:
  • 200×83×57 mm
  • 200×83×57 mm
  • Weight:
  • 0,7 kg
  • 0,7 kg

Specifications

Related Information

Electrode

Product Information