Order Entry
Austria
ContactUsLinkComponent
Multi-parameter meters, handheld, Eutech PC 450 / PD 450
Multi-parameter meters, handheld, Eutech PC 450 / PD 450
Supplier:  EUTECH
Certificates
undefined
Multi-parameter meters, handheld, Eutech PC 450 / PD 450
Supplier:  EUTECH

Specifications

  • Catalog No:
  • 665-0488
  • 664-0232
  • 665-0484
  • Model:
  • PC 450
  • PC 450
  • PD 450
  • pH range:
  • −2,00...+16,00
  • −2,00...+16,00
  • −2,00...+16,00
  • pH resolution:
  • 0,01
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,01
  • ±0,01
  • ±0,01
  • pH calibration:
  • Up to 6 points: USA, NIST, DIN or custom
  • Up to 6 points: USA, NIST, DIN or custom
  • Up to 6 points: USA, NIST, DIN or custom
  • mV range:
  • ±2000
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1 ±999,9; 1 beyond
  • 0,1 ±999,9; 1 beyond
  • 0,1 ±999,9; 1 beyond
  • mV accuracy:
  • ±0,2+2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2+2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2+2 LSD or +0,5 % of reading; whichever is greater
  • mV calibration:
  • ±200
  • ±200
  • ±200
  • Conductivity range:
  • 0 - 200 mS
  • 0 - 200 mS
  • -
  • Conductivity resolution:
  • 0,01 µS - 0,1 mS
  • 0,01 µS - 0,1 mS
  • -
  • Conductivity accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • -
  • Conductivity calibration:
  • Auto/manual; one point per range
  • Auto/manual; one point per range
  • -
  • TDS range:
  • 0 - 200 ppt (TDS factor 1,0)
  • 0 - 200 ppt (TDS factor 1,0)
  • -
  • TDS resolution:
  • 0,01 ppm - 0,1 ppt
  • 0,01 ppm - 0,1 ppt
  • -
  • TDS accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • -
  • TDS calibration:
  • Manual; 1 point/range
  • Manual; 1 point/range
  • -
  • DO concentration:
  • -
  • -
  • 0 - 20 mg/L
  • DO concentration resolution:
  • -
  • -
  • 0,1 mg/L
  • DO saturation:
  • -
  • -
  • 0 - 200 %
  • DO accuracy:
  • -
  • -
  • ±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
  • DO calibration:
  • -
  • -
  • Zero and saturation
  • Temperature range:
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature calibration:
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Temperature compensation:
  • Automatic or manual from −10 to 110 °C
  • Automatic or manual from −10 to 110 °C
  • Automatic or manual from −10 to 110 °C
  • Display:
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Power supply:
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Compliance:
  • IP67
  • IP67
  • IP67
  • Data logging capacity:
  • Up to 500 data sets
  • Up to 500 data sets
  • Up to 500 data sets
  • Outputs:
  • USB, RS232
  • USB, RS232
  • USB, RS232
  • W×D×H:
  • 200×83×57 mm
  • 200×83×57 mm
  • 200×83×57 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg

Specifications

Related Information

Frequently Bought Together