Order Entry
Austria
ContactUsLinkComponent
 
pH/mV/°C meter, handheld, Eutech pH 150
 :  EUTECH
 
undefined
pH/mV/°C meter, handheld, Eutech pH 150
 :  EUTECH

 

  • Catalog No:
  • 662-2300
  • 662-2272
  • 662-2273
  • 662-2311
  • Model:
  • pH 150
  • pH 150
  • pH 150
  • pH 150
  • pH range:
  • −2,00...+16,00
  • −2,00...+16,00
  • −2,00...+16,00
  • −2,00...+16,00
  • pH resolution:
  • 0,01
  • 0,01
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,01
  • ±0,01
  • ±0,01
  • ±0,01
  • pH calibration:
  • Up to 5 points (USA & NIST); up to 6 points (DIN)
  • Up to 5 points (USA & NIST); up to 6 points (DIN)
  • Up to 5 points (USA & NIST); up to 6 points (DIN)
  • Up to 5 points (USA & NIST); up to 6 points (DIN)
  • mV range:
  • ±2000
  • ±2000
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1 (±999,9); 1 (beyond)
  • 0,1 (±999,9); 1 (beyond)
  • 0,1 (±999,9); 1 (beyond)
  • 0,1 (±999,9); 1 (beyond)
  • mV accuracy:
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • mV calibration:
  • ±200
  • ±200
  • ±200
  • ±200
  • Temperature range:
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature calibration:
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Temperature compensation:
  • Automatic or manual from −10 to +110 °C
  • Automatic or manual from −10 to +110 °C
  • Automatic or manual from −10 to +110 °C
  • Automatic or manual from −10 to +110 °C
  • Display:
  • Three line custom LCD
  • Three line custom LCD
  • Three line custom LCD
  • Three line custom LCD
  • Power supply:
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Compliance:
  • IP67
  • IP67
  • IP67
  • IP67
  • Data logging capacity:
  • 150 data sets
  • 150 data sets
  • 150 data sets
  • 150 data sets
  • W×D×H:
  • 200×83×57 mm
  • 200×83×57 mm
  • 200×83×57 mm
  • 200×83×57 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg

 

Electrodes