Avantor® Prevail C8, HPLC Columns
HICH99229
: Avantor
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Length:250 mm
- Seq:04
- USP code:L7
- Phase:C8
- Packing material:Silica
- Pk:1
Prevail™ HPLC columns exhibit long column lifetime in both highly aqueous and highly organic mobile phases. All phases, apart from Prevail™ Carbohydrate ES are silica-based. The stability of these phases is such that a single column can be switched between highly aqueous for analysis of highly polar analytes and highly organic for strong retention of hydrophobic analytes.
- Stable from highly organic to highly aqueous
- Speciality phases for specific applications
- Excellent sensitivity with microbore and ELSD applications
These columns with stable C8 phase are used for highly hydrophobic compounds that retain too strongly on C18.
: Use guard cartridges with holder (80101/N) and column coupler (HI-081).