Order Entry
Austria
ContactUsLinkComponent
pH/mV/°C/ISE meter, handheld, Eutech pH 450
pH/mV/°C/ISE meter, handheld, Eutech pH 450
Supplier:  EUTECH
Certificates
undefined
pH/mV/°C/ISE meter, handheld, Eutech pH 450
Supplier:  EUTECH

Specifications

  • Catalog No:
  • 662-2312
  • 662-2301
  • 662-2274
  • 662-2275
  • Model:
  • pH 450
  • pH 450
  • pH 450
  • pH 450
  • pH range:
  • −2,00...+16,00
  • −2,00...+16,00
  • −2,00...+16,00
  • −2,00...+16,00
  • pH resolution:
  • 0,01
  • 0,01
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,01
  • ±0,01
  • ±0,01
  • ±0,01
  • pH calibration:
  • Up to 5 points (USA & NIST & CUSTOM); up to 6 points (DIN)
  • Up to 5 points (USA & NIST & CUSTOM); up to 6 points (DIN)
  • Up to 5 points (USA & NIST & CUSTOM); up to 6 points (DIN)
  • Up to 5 points (USA & NIST & CUSTOM); up to 6 points (DIN)
  • mV range:
  • ±2000
  • ±2000
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1 (±999,9); 1 (beyond)
  • 0,1 (±999,9); 1 (beyond)
  • 0,1 (±999,9); 1 (beyond)
  • 0,1 (±999,9); 1 (beyond)
  • mV accuracy:
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • ±0,2 +2 LSD or +0,5 % of reading; whichever is greater
  • mV calibration:
  • ±200
  • ±200
  • ±200
  • ±200
  • ISE range:
  • 0,0 - 2000 ppm
  • 0,0 - 2000 ppm
  • 0,0 - 2000 ppm
  • 0,0 - 2000 ppm
  • ISE resolution:
  • 0,01 / 0,1 / 1
  • 0,01 / 0,1 / 1
  • 0,01 / 0,1 / 1
  • 0,01 / 0,1 / 1
  • ISE accuracy:
  • ±0,5 % full scale (monovalent); ±1 % full scale (divalent)
  • ±0,5 % full scale (monovalent); ±1 % full scale (divalent)
  • ±0,5 % full scale (monovalent); ±1 % full scale (divalent)
  • ±0,5 % full scale (monovalent); ±1 % full scale (divalent)
  • ISE calibration:
  • From 2 - 4 or 2 - 5 points: 0,10 / 1,00 / 10,0 / 100,0 / 1000
    0,20 / 2,00 / 20,0 / 200,0 / 2000
    0,50 / 5,00 / 50,0 / 500,0
  • From 2 - 4 or 2 - 5 points: 0,10 / 1,00 / 10,0 / 100,0 / 1000
    0,20 / 2,00 / 20,0 / 200,0 / 2000
    0,50 / 5,00 / 50,0 / 500,0
  • From 2 - 4 or 2 - 5 points: 0,10 / 1,00 / 10,0 / 100,0 / 1000
    0,20 / 2,00 / 20,0 / 200,0 / 2000
    0,50 / 5,00 / 50,0 / 500,0
  • From 2 - 4 or 2 - 5 points: 0,10 / 1,00 / 10,0 / 100,0 / 1000
    0,20 / 2,00 / 20,0 / 200,0 / 2000
    0,50 / 5,00 / 50,0 / 500,0
  • Temperature range:
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature calibration:
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Offset in 0,1 increments, ±10 °C
  • Temperature compensation:
  • Automatic or manual from −10 to +110 °C
  • Automatic or manual from −10 to +110 °C
  • Automatic or manual from −10 to +110 °C
  • Automatic or manual from −10 to +110 °C
  • Display:
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Power supply:
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Compliance:
  • IP67
  • IP67
  • IP67
  • IP67
  • Data logging capacity:
  • 500 data sets
  • 500 data sets
  • 500 data sets
  • 500 data sets
  • Outputs:
  • USB, RS232
  • USB, RS232
  • USB, RS232
  • USB, RS232
  • W×D×H:
  • 200×83×57 mm
  • 200×83×57 mm
  • 200×83×57 mm
  • 200×83×57 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg

Specifications

Related Information

Electrodes

Product Information