Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable®, USB Data Logging Barometer

VWR® Traceable®, USB Data Logging Barometer

USB data logging barometer, Traceable® excursion trac, 500 - 1030 mbar*
0...65 °C **
0 - 95% ***, ±0,4 °C**
±0,4 mbar*
±3% between 5 to 75%, otherwise ±5% RH***, 1 mbar *
0,1 °C **
0,1% ***, 141,75 g
Catalog # 620-2630
Supplier:   VWR Collection
VWR® Traceable®, USB Data Logging Barometer
Catalog # 620-2630
Supplier:  VWR Collection
VWR® Traceable®, USB Data Logging Barometer
VWR® Traceable®, USB Data Logging Barometer

USB data logging barometer, Traceable® excursion trac, 500 - 1030 mbar*
0...65 °C **
0 - 95% ***, ±0,4 °C**
±0,4 mbar*
±3% between 5 to 75%, otherwise ±5% RH***, 1 mbar *
0,1 °C **
0,1% ***, 141,75 g

Price
466,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The VWR® Traceable® excursion trac USB data logging barometer simultaneously monitors barometric pressure, temperature and humidity.

  • Memory capacity of 525000 temperature observations for barometric pressure, temperature and humidity
  • Calibration points: 25 °C for temperature, 50% RH for humidity, and 650, 850 and 1000 mbar for barometric pressure
  • Monitors barometric pressure, temperature and humidity readings with user-adjustable logging interval from 1 minute to 12 hours
  • This barometer has altitude compensation to convert local barometric pressure to sea level pressure with the range of −100 to +2500 metres
  • Status indicators: Low battery indication, memory usage in percentage (rounded to 0,1%), days left until memory is full under current logging interval, USB LCD symbol indicates data downloading status, flashing LCD symbols and audio alarms

Hi/Lo alarms and time/date stamps: Unique alarm settings can be programmed for all three parameters – barometric pressure, humidity and temperature. Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm state indicators include visual LEDs, audio alerts and flashing LCD segments. Data for up to 30 different alarm events can be retrieved with the most current event viewable on the display.

Smart alarm signals 'out of range' conditions: When an 'out of range' condition is sensed for barometric pressure, temperature or humidity, the smart alarm triggers. Smart alarm features visual and audible indicators which signal continuously until acknowledged, even if the parameter returns to the non alarm range.

USB data transferring: This data logging barometer allows recorded data, in a CSV format, to be transferred from the device to a PC/Mac with a USB flash drive (not included). Specific software is not needed and data can be deleted from memory. Each device has a unique ID that allows multiple units to be used in the same location.

Data logging features: Monitor readings overnight, at the weekend, or for any time period with rolling data log. User-defined data logging interval of one observation/minute to one observation/12 hours. Memory capacity maintains approximately a year of recorded data when using 1 minute intervals and longer when using larger intervals. The LCD details the current barometric pressure, temperature and humidity readings, along with the minimum and maximum readings for all three parameters.

Note: Please note that the * indicates the value for barometric pressure, ** the value for temperature and *** the value for humidity

Certifications: Multi-point calibration on an individually numbered Traceable® certificate which ensures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognised national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

Delivery information: Supplied with stand, VELCRO®, magnetic strips, wall mount, universal AC adapter, Traceable® certificate and batteries.

Caution: Indicates barometric pressure value
Indicates temperature value
Indicates humidity value

Specifications
  • Range:
    500 - 1030 mbar*
    0...65 °C **
    0 - 95% ***
  • Resolution:
    1 mbar *
    0,1 °C **
    0,1% ***
  • Weight:
    141,75 g
  • Description:
    USB data logging barometer, Traceable® excursion trac
  • Accuracy:
    ±0,4 °C**
    ±0,4 mbar*
    ±3% between 5 to 75%, otherwise ±5% RH***
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.