Order Entry
Austria
ContactUsLinkComponent
VWR® Nano™, Digital Timer, Two Channels
VWR® Nano™, Digital Timer, Two Channels
Catalog # 609-0221
Supplier:  VWR Collection
undefined
VWR® Nano™, Digital Timer, Two Channels
Catalog # 609-0221
Supplier:  VWR Collection

Specifications

  • Colour:
    White
  • Description:
    Digital timer, 2 channels Nano™
  • W×D×H:
    64×22×51 mm
  • Accuracy:
    0,01 %
  • Pk:
    1

Specifications

About this item

This digital timer displays the countdown alarm time/stopwatch (count up) time, or a 12/24 hour clock.

  • Timing capacity: 23 hours, 59 minutes, 59 seconds on two timing channels
  • Timing resolution: 1 second
  • Large digits (1 cm high) may be read from 3 metres away
  • High decibel alarm sounds for one minute
  • Two-channel memory automatically returns display to original programmed time

Weight: 71 g

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology
Delivery: Supplied with battery, clip/stand, magnet on back and certificate.