Order Entry
Austria
ContactUsLinkComponent
VWR®, Macro Cuvettes
VWR®, Macro Cuvettes
Catalog # 634-1067
Supplier:  VWR Collection
undefined
VWR®, Macro Cuvettes
Catalog # 634-1067
Supplier:  VWR Collection

Specifications

  • Path length:
    10 mm
  • Volume:
    2,5 – 4,5 ml
  • Window material:
    PS
  • Height:
    35 mm
  • Pk:
    100
  • Range:
    340 – 900 nm

Specifications

About this item

Disposable macro cuvettes, four clear sides.

  • Clear and clean optical path
  • Four windows for precise measurements
  • Manufactured under controlled room conditions

Specially designed for fluorescence spectroscopy.