Order Entry
Austria
ContactUsLinkComponent
Push brooms, soft sweep
Push brooms, soft sweep
Catalog # PERF2624B
Supplier:  PERFEX
undefined
Push brooms, soft sweep
Catalog # PERF2624B
Supplier:  PERFEX

Specifications

  • Bristle colour:
    Blue
  • Description:
    Push broom, soft sweep
  • Seq:
    02
  • Head width:
    60 cm (24”)
  • Pk:
    1

Specifications

About this item

These brooms are made of extremely durable polypropylene fibres which are non-conductive and will not absorb bacteria, liquids, or odours.

This specially formulated polypropylene fill is excellent for sweeping very fine and medium particles from resilient smooth floors, vinyl, linoleum, terrazzo, marble, tile, finished wood and smooth concrete.

Ordering information: Polymer adjustable or fixed length handles must be ordered separately.

Handles

Product Information