Order Entry
Austria
ContactUsLinkComponent
Freezer storage boxes for 0,2 ml PCR tubes, SP Bel-Art
Freezer storage boxes for 0,2 ml PCR tubes, SP Bel-Art
Catalog # 731-0703
undefined
Freezer storage boxes for 0,2 ml PCR tubes, SP Bel-Art
Catalog # 731-0703

Specifications

  • W×D×H ext.:
    132×132×25 mm
  • Description:
    with lid, 144 places for PCR tubes 0,2 ml
  • Pk:
    5

Specifications

About this item

These storage boxes are designed to fit in a standard 2" freezer racks. This 144-place PCR tube freezer box will hold individual and/or strip 0,2 ml PCR tubes.

  • Designed for ULT freezer storage at temperatures down to −86 °C
  • Durable and impervious to moisture
  • Clear polycarbonate lid and base and alpha-numeric index make it easy to identify samples within the box
  • Two boxes may be stacked to fit together in one space in a 2" freezer storage rack if using flat-capped PCR tubes