Order Entry
Austria
ContactUsLinkComponent
 
Pocket salt meter, EC-based, LAQUAtwin Salt-11
  HORI3999960128
 :  HORIBA
undefined
Pocket salt meter, EC-based, LAQUAtwin Salt-11
  HORI3999960128
 :  HORIBA

 

  • Calibration:
    2-point
  • Temperature range:
    0...+50,0 °C
  • Description:
    Pocket salt meter, EC-based, Salt-11
  • Model:
    Salt-11
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    164×29×20 mm
  • Compliance:
    IP67
  • Display:
    Custom (monochrome) digital LCD with backlight
  • Power supply:
    2× CR2032 batteries
  • Salinity accuracy:
    ± 10% of actual value
  • Salinity range:
    0,0 - 100,0 g/l / 0,00 - 10,00 %
  • Salinity resolution:
    0,1 g/l / 0,01 %
  • Weight:
    0,05 kg
  • Pk:
    1

 

 

This waterproof meter features a unique flat sensor that enables quick, accurate and direct measurements of micro samples as small as 0,12 ml. The sensor does not need to be dipped into the sample, a few drops are sufficient.

  • Auto range change, automatic temperature compensation, automatic standard recognition
  • Automatic hold / auto stable
  • Durable waterproof ABS housing, LCD display with backlight
  • Auto power off after 30 mins, low battery indicator
  • 400 hours battery life (continuous use without backlight)
  • No need for a beaker to calibrate the meter or measure a sample
  • Replaceable electrode

Ideal for measuring the % of NaCl in water or soil.

 : Supplied with sensor S071, 0,5% and 5,0% NaCl standard solutions (14 ml each), conditioning solution (4 ml), 2× CR2032 batteries, dropper pipette, instruction & Quick Manuals and storage case. Replacement electrode is available separately.