Order Entry
Austria
ContactUsLinkComponent
Magnetic hotplate stirrers, ARE/AREX 6-series
Magnetic hotplate stirrers, ARE/AREX 6-series
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Magnetic hotplate stirrers, ARE/AREX 6-series
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • 442-1259
  • 442-1256
  • 442-1317
  • 442-1258
  • VELPSD20500460
  • Model:
  • AREX-6
  • AREX-6 Digital PRO
  • AREX-6
  • ARE-6
  • AREX-6 Digital PRO
  • Plate material:
  • Aluminium, ceramic coated
  • Aluminium, ceramic coated
  • Aluminium, ceramic coated
  • Aluminium alloy
  • Aluminium, ceramic coated
  • Plate dimensions:
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • 20 L
  • 20 L
  • 20 L
  • Speed range:
  • 30 - 1700 min⁻¹
  • 30 - 1700 min⁻¹
  • 30 - 1700 min⁻¹
  • 30 - 1700 min⁻¹
  • 30 - 1700 min⁻¹
  • W×D×H:
  • 160×280×105 mm
  • 160×280×105 mm
  • 160×280×105 mm
  • 160×280×105 mm
  • 160×280×105 mm
  • Temperature control accuracy:
  • Probe: ±0,5 °C (VTF)
  • Probe: ±0,5 °C (VTF)
    PT1000: ±1 °C
  • Probe: ±0,5 °C (VTF)
  • -
  • Probe: ±0,5 °C (VTF)
    PT1000: ±1 °C
  • Temperature range:
  • Ambient…370 °C
  • Ambient…370 °C
  • Ambient…370 °C
  • Ambient…370 °C
  • Ambient…370 °C
  • Power consumption:
  • 630 W
  • 630 W
  • 630 W
  • 630 W
  • 630 W
  • Weight:
  • 2,6 kg
  • 2,6 kg
  • 2,6 kg
  • 2,6 kg
  • 2,6 kg

Specifications

AREX-6 Connect PRO

Product Information

Frequently Bought Together