Order Entry
Austria
ContactUsLinkComponent
Multitest slide, MP Biomedicals
Multitest slide, MP Biomedicals
Catalog # ICNA096041805E
Supplier:  MP Biomedicals
undefined
Multitest slide, MP Biomedicals
Catalog # ICNA096041805E
Supplier:  MP Biomedicals

Specifications

  • Growth area:
    0,4 cm²
  • No. of wells:
    10
  • Colour:
    Blue
  • Description:
    Multitest slides
  • Material:
    Glass
  • Seq:
    003
  • W×D×H:
    25×75×1 mm
  • Pk:
    1 KIT

Specifications

About this item

These high quality glass slides have a unique PTFE coating, which offers several important advantages.

  • Self draining surface
  • Resistant to solvents and fixatives
  • Resistant to direct heat, sterilisable

Storage temperature: 15 to 30 °C