Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, multipurpose, Amplitude™ EcoCloth™
Cleanroom wipes, multipurpose, Amplitude™ EcoCloth™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, multipurpose, Amplitude™ EcoCloth™
Supplier:  CONTEC
Certificates

Specifications

  • Catalog No:
  • 115-0571
  • 115-0570
  • 115-0572
  • 115-0569
  • 115-0608
  • Model:
  • Amplitude™ EcoCloth™
  • Amplitude™ EcoCloth™
  • Amplitude™ EcoCloth™
  • Amplitude™ EcoCloth™
  • Amplitude™ EcoCloth™
  • Basis weight:
  • 56 g/m²
  • 56 g/m²
  • 56 g/m²
  • 56 g/m²
  • 56 g/m²
  • Absorbency - extrinsic:
  • 356 ml/m²
  • 356 ml/m²
  • 356 ml/m²
  • 356 ml/m²
  • 356 ml/m²
  • Absorbency - intrinsic:
  • 6,4 ml/g
  • 6,4 ml/g
  • 6,4 ml/g
  • 6,4 ml/g
  • 6,4 ml/g
  • Absorbency rate:
  • < 1 s
  • < 1 s
  • < 1 s
  • < 1 s
  • < 1 s
  • Extractables - using deionised water:
  • 0,013 g/m²
  • 0,013 g/m²
  • 0,013 g/m²
  • 0,013 g/m²
  • 0,013 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,032 g/m²
  • 0,032 g/m²
  • 0,032 g/m²
  • 0,032 g/m²
  • 0,032 g/m²
  • Fibres (>100 µm):
  • 29×10³/m²
  • 29×10³/m²
  • 29×10³/m²
  • 29×10³/m²
  • 29×10³/m²
  • Particle generation (>=0,5 µm):
  • 30,0 × 10⁶/m²
  • 30,0 × 10⁶/m²
  • 30,0 × 10⁶/m²
  • 30,0 × 10⁶/m²
  • 30,0 × 10⁶/m²
  • Ions - chloride:
  • 12,4 ppm
  • 12,4 ppm
  • 12,4 ppm
  • 12,4 ppm
  • 12,4 ppm
  • Ions - sodium:
  • 16,2 ppm
  • 16,2 ppm
  • 16,2 ppm
  • 16,2 ppm
  • 16,2 ppm

Specifications

Related Information

Frequently Bought Together