Order Entry
Austria
ContactUsLinkComponent
 
Combined ion selective electrodes
  662-1185
 :  SENTEK
undefined
Combined ion selective electrodes
  662-1185
 :  SENTEK

 

  • Concentration:
    10-1 - 10-6
  • Connection:
    BNC
  • Description:
    Fluoride (F-)
  • Pk:
    1
  • Temp.:
    +5...+50 °C
  • pH:
    4 - 8

 

 

Rugged solid-state electrodes with built-in reference elements that do not require any filling solution or maintenance. Ideal for unskilled operatives.

  • Fully submersible and waterproof
  • Virtually unbreakable
  • Colour coded caps for identification in the field
  • Can be left dry for long periods
  • Long lifetime
  • With 1 m cable