Express Eingabe
Austria
ContactUsLinkComponent
Spectromelt® A 14 51% di-lithium tetraborate/ 27% lanthane(III) oxide/ 12% lithium metaborate/ 10% lithium fluoride für XRF (Röntgenfluoreszenz), Supelco®
 
 
 
Spectromelt® A 14 51% di-lithium tetraborate/ 27% lanthane(III) oxide/ 12% lithium metaborate/ 10% lithium fluoride für XRF (Röntgenfluoreszenz), Supelco®
  1.11724.1000
 :  Merck
 :  
undefined
 
 
 
Spectromelt® A 14 51% di-lithium tetraborate/ 27% lanthane(III) oxide/ 12% lithium metaborate/ 10% lithium fluoride für XRF (Röntgenfluoreszenz), Supelco®
  1.11724.1000
 :  Merck
 :  

 

  • Packung:
    Kunststoffflasche
  • VE:
    1 kg
  • Seq:
    4024

 

 

  • Chloride (Cl):
    ≤ 50 ppm
  • Phosphate (PO₄):
    ≤ 20 ppm
  • Silicate (SiO₂):
    ≤ 300 ppm
  • Sulphate (SO₄):
    ≤ 50 ppm
  • Ag (Silver):
    ≤ 5 ppm
  • Al (Aluminium):
    ≤ 50 ppm
  • Ba (Barium):
    ≤ 5 ppm
  • Ca (Calcium):
    ≤ 50 ppm
  • Cd (Cadmium):
    ≤ 5 ppm
  • Co (Cobalt):
    ≤ 5 ppm
  • Cr (Chromium):
    ≤ 5 ppm
  • Cu (Copper):
    ≤ 5 ppm
  • Fe (Iron):
    ≤ 10 ppm
  • K (Potassium):
    ≤ 100 ppm
  • Mg (Magnesium):
    ≤ 10 ppm
  • Mn (Manganese):
    ≤ 5 ppm
  • Na (Sodium):
    ≤ 50 ppm
  • Ni (Nickel):
    ≤ 5 ppm
  • Pb (Lead):
    ≤ 20 ppm
  • Sr (Strontium):
    ≤ 5 ppm
  • Zn (Zinc):
    ≤ 10 ppm
  • Loss on ignition (800 °C):
    ≤ 1.0 %
  • Bulk density:
    about 110

 

 

 :
 :M-Clarity™ Qualitätsstufe = MQ100
 :GHS05
 :GHS08
 :GHS07
 :Raumtemperatur