Order Entry
Austria
ContactUsLinkComponent
Centrifuges, benchtop, ventilated/refrigerated, ROTINA 420 / 420 R
Centrifuges, benchtop, ventilated/refrigerated, ROTINA 420 / 420 R
Supplier:  Hettich
   Sustainable Options Available
Certificates
undefined
Centrifuges, benchtop, ventilated/refrigerated, ROTINA 420 / 420 R
Supplier:  Hettich
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-1156
  • 521-1155
  • Model:
  • ROTINA 420 R
  • ROTINA 420
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity - swing-out rotor:
  • 4×600 ml
  • 4×600 ml
  • Max. speed - fixed angle rotor:
  • 15000 min⁻¹
  • 15000 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 24400 ×g
  • 24400 ×g
  • Temperature:
  • –20...+40 °C
  • Acceleration/braking ramps:
  • 9/9
  • 9/9
  • Programs:
  • 98 program storage spaces
  • 98 program storage spaces
  • Timer:
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode
  • Power supply:
  • 200 - 240 V / 50 Hz
  • 200 - 240 V / 50 - 60 Hz
  • W×D×H:
  • 713×654×423 mm
  • 506×650×423 mm
  • Weight:
  • 108 kg
  • 75 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

Specifications

Related Information

Product Information

Frequently Bought Together