Label printer, BMP™61
Label printer BMP™61 with Azerty, WiFi and PWID suite, EU-plug, 48,76 mm, 107×106×328 mm, 1,5 kg
Catalog # 116-0847
Supplier: Brady
Jump to:
Product Details & Documents
The BMP™61 label printer features multiple user interfaces, touch screen capabilities and offers a variety of ways to connect, manage and save data. It prints continuous die-cut labels and bulk rolls up to 50,8 mm extremely fast. The 300 dpi printing mechanism with thermal transfer printing technology has text sizes from 4 to 174 pt (scalable).
- Rugged and reliable
- Print speed is 33,8 mm/s
- Two year warranty
- Smart-cell cartridge technology enables auto-calibration
- Large material loading bay for fast label material swaps
- Built in 450 symbols included
Materials supported: 600 plus standard parts, continuous tapes, die-cut and bulk label rolls, custom made labels and tapes.
Delivery information: Supplied with hard case, NiMH rechargeable battery, power cord, AC adapter/charger, PTL-19-423, USB cord, M61-R6010 ribbon, utility strap, product CD, printed Quick Start Guide and Driver CD.
Specifications
- Print width:48,76 mm
- Weight:1,5 kg
- Description:Label printer BMP™61 with Azerty, WiFi and PWID suite, EU-plug
- Seq:08
- W×D×H:107×106×328 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mmRechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mmBRDY176993Log in for availability1 * 1 ST - 83,50 €
Product Information
- Catalog #AvailabilityPrice
- Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mmQuick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mmBRDY176994Log in for availability1 * 1 ST - 205,00 €
Product Information
- Catalog #ForAvailabilityPrice
- AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmAC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmBRDY176990BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611Log in for availability1 * 1 ST - 124,00 €



