Order Entry
Austria
Orders LinkContactUsLinkComponent
Reversible temperature indicator labels

Reversible temperature indicator labels

Hand hot indicator, +100 °C, 37 mm
Catalog # BRDY195844
Supplier:   Brady
Reversible temperature indicator labels
Catalog # BRDY195844
Supplier:  Brady
Reversible temperature indicator labels
Reversible temperature indicator labels

Hand hot indicator, +100 °C, 37 mm

Price
21,40 €
Log in for availability
1 * 10 ST
Product Details & Documents

These reversible temperature indicator labels designed to display temperatures of food and medical supply packaging or of components during research, repair and maintenance.

  • Changes colour at designated temperatures
  • Temperature ranges between 0 to 100 °C
  • Highly customisable
  • Permanent acrylic adhesive

Colour: Red and black.

Specifications
  • Ø:
    37 mm
  • Max. temp.:
    +100 °C
  • Description:
    Hand hot indicator