Pressure logger, hand-held, GMH3111
GRSG600374
- Range:P: 2500 mbar - 1000 bar; depending on the sensor used
- Resolution:Depending on the sensor used
- Interface:RS232,USB
- Description:Pressure meters with one sensor connection and without sensor
- Batteries:9 V battery
- Display:2×4-star LCD
- Weight:150 g
- W×D×H:142×71×26 mm
- Accuracy:±0,1% FS ±1 digit (at nominal temperature 25 °C)
- Pk:1
The GMH3111 pressure logger is designed with impact-resistant ABS plastic housing, membrane keyboard, transparent panel and front side IP 65. The pressure sensors are already callibrated and fully interchangeable pressure probes.
- LCD display and auto off function
- Automatic probe detection and setting of measuring range upon plugging in of probe
- Direct connection to RS232 or USB interface of a PC via electrically isolated interface converter
- Pressure units: mbar, bar, Pa, kPa, MPa, mmHg, PSI, m, can be selected
- Tare/Hold function, min/max memory
- Measuring cycle: Four measurements/seconds
: ISO certified.
: Supplied with 9 V battery and manual.