Knitted gloves, Edge® 76-200
Supplier: Ansell
Certificates
About this item
Lightweight, stretch nylon gloves. Ambidextrous. Soft, comfortable and non irritant.
- Extra flexible and lint-free
- No abrasive seams to irritate the skin
- Breathable knit - hands do not sweat and remain dry
- Can be worn on their own or as glove liners
- Washable at 40 °C with no shrinking or misshaping
Ideal for delicate manipulation, fine assembly of dry parts, paintshop and packaging applications.
Colour: White
EN 388 (214X), Cat. II
Certifications: EN 388:2016 (214XA); Cat. II.
Specifications
- Catalog No:
- 112-3600
- 112-3601
- 112-3798
- 112-3799
- Model:
- 76-200
- 76-200
- 76-200
- 76-200
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Gauge:
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (214XA)
- EN 388:2016 (214XA)
- EN 388:2016 (214XA)
- EN 388:2016 (214XA)
Specifications
Frequently Bought Together