Order Entry
Austria
ContactUsLinkComponent
Vaccum Pro Horizontal Laboratory Autoclaves
Lieferant:  CERTOCLAV
Zertifikate
undefined
Vaccum Pro Horizontal Laboratory Autoclaves
Lieferant:  CERTOCLAV

Spezifikationen

  • Catalog No:
  • CERT8500487
  • CERT8500488
  • 481-0910
  • Model:
  • VacPro 12
  • Vacuum Pro CertoClav 18
  • VacPro 22
  • Capacity:
  • 12 L
  • 18 L
  • 22 L
  • Material:
  • Stainless steel 304L
  • Stainless steel 304
  • Stainless steel 304L
  • Temperature range:
  • 105...136 °C
  • 105...136 °C
  • 105...136 °C
  • Max. temperature:
  • 105...134 °C (max. sterilisation temperature)
  • 105...134 °C (max. sterilisation temperature)
  • Max. working pressure:
  • 230 kPa
  • 230 kPa
  • 230 kPa
  • Int.Ø×H:
  • 200×360 mm
  • 250×350 mm
  • 250×450 mm
  • W×D×H ext.:
  • 500×610×430 mm
  • 610×500×430 mm
  • 500×650×430 mm
  • Weight:
  • 51 kg
  • 61 kg
  • 55 kg
  • Electrical:
  • 220 V
  • 220 V
  • Power:
  • 230 V, 50/60, Hz, 2400 W
  • Programs:
  • 11 programs, user programmable
  • 11 programs, user programmable
  • 11 programs, user programmable
  • Sensor:
  • Liquid media
  • Liquid media
  • Liquid media
  • Heating power:
  • 2400 W
  • 2400 W

Spezifikationen

Zugehörige Informationen

Frequently Bought Together