Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampler dippers

Sampler dippers

Sampler dipper, PP, 1828 mm, 500 ml
Catalog # HACH2929302
Supplier:   Hach
Sampler dippers
Catalog # HACH2929302
Supplier:  Hach
Sampler dippers
Sampler dippers

Sampler dipper, PP, 1828 mm, 500 ml

Price
98,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sampler dipper with PP cups for sampling from tanks, vats, streams, ponds, lakes.

  • Two pouring spouts
  • Cups with threaded fittings that screw onto the handle
  • Cups are autoclavable at 121 °C

The ends of the dipper are sealed for easy cleaning and include a hook for hanging.

Specifications
  • Capacity:
    500 ml
  • Description:
    Sampler dipper
  • Length:
    1828 mm
  • Material:
    PP