Order Entry
Austria
ContactUsLinkComponent
Cleanroom mops, MicroMopp Plus
Cleanroom mops, MicroMopp Plus
Catalog # PPSA2700530
undefined
Cleanroom mops, MicroMopp Plus
Catalog # PPSA2700530

Specifications

  • Description:
    MicroMop Plus, pre-washed, 130 g
  • Length:
    400 mm
  • Pk:
    1

Specifications

About this item

Mops for wet and moist cleaning in single-stage technique.

  • For all smooth and hard floor coverings
  • Made up of high-tech-microfiber 100% PES
  • With backfilling, cover sheet, loop with TEC-polyester and pocket of harness for extremely tear-proof

For the use in ISO class 9.