Order Entry
Austria
ContactUsLinkComponent
Cleanroom mops, PPSC Micro TEC
Cleanroom mops, PPSC Micro TEC
Catalog # 141-1393
undefined
Cleanroom mops, PPSC Micro TEC
Catalog # 141-1393

Specifications

  • Description:
    PPSC Micro TEC, 130 g
  • Length:
    400 mm
  • Pk:
    1

Specifications

About this item

Mops provides top cleaning performance. Made up of 100% PES super microfiber with soft-brush.

  • Ready-to-use pre-washed
  • Backfilling with cover sheet, external trimming TEC
  • Pocket of harness extremely tear-proof

Germ reduction of bacteria, yeast fungus and mould of over 99 per cent will be reached by using water (Testing method DGMH 2001. standard method 14).

Certifications: Certified according to the requirements of the Nordic Ecolabel.