Order Entry
Austria
ContactUsLinkComponent
VWR® Original™, Digital Timer, Three Channels
VWR® Original™, Digital Timer, Three Channels
Catalog # 609-0220
Supplier:  VWR Collection
undefined
VWR® Original™, Digital Timer, Three Channels
Catalog # 609-0220
Supplier:  VWR Collection

Specifications

  • Colour:
    White/blue
  • Description:
    Digital timer, 3 channels
  • W×D×H:
    76×35×76 mm
  • Accuracy:
    ±0,001 %
  • Pk:
    1

Specifications

About this item

This three-channel lab timer is ideal for quality control and experimental requirements. It signals drying and incubating times, helps catch all test results, and even alarms for appointments.

  • Timing capacity: 9 hours, 59 minutes, 59 seconds (resolution: 1 second)
  • Features countdown, distinct alarm and display indicator per channel
  • Alarms sound for 60 seconds; can be manually silenced or automatically silences after 1 minute
  • Extremely simple operation
  • Large 6,3 mm high LCD digits are easy to read
  • Portable thanks to small size and light weight

Weight: 113 g

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery: Supplied with two AA batteries and certificate.