VWR®, Waterproof, Digitally-Calibrated Thermometers
Supplier: VWR Collection
Certificates
About this item
These digital thermometers measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums and incubators.
- Waterproof sensor
- Minimum/maximum temperature readings
- Dual-/triple-display with alarms
Probe length: 30 mm
Calibration points: 0; 50 °C
* External
** Internal
Certifications: Individually serialised, CE marked, ISO/IEC 17025:2005.
Delivery: Includes accredited calibration documentation and multi-language instructions (English, French, German, Italian, Portuguese and Spanish) and supplied with AAA or LR44 (620-0919) battery.
Caution: * External
** Internal
** Internal
Frequently Bought Together