Order Entry
Austria
Orders LinkContactUsLinkComponent
Reversed phase chromatography columns, RSpak DS

Reversed phase chromatography columns, RSpak DS

Supplier:   Resonac
Reversed phase chromatography columns, RSpak DS
Supplier:  Resonac
Certificates
Reversed phase chromatography columns, RSpak DS
Reversed phase chromatography columns, RSpak DS

3 Options Available Below

Product Details & Documents

RSpak DS columns are suitable for reversed-phase analysis of highly hydrophilic substances, which cannot be retained well by ODS columns.

  • Base material is styrene divinylbenzene copolymer
Specifications for Product Family

Specifications

  • Catalog No:
  • 554-2922
  • 554-2915
  • 554-2869
  • Description:
  • RSpak DS-413
  • RSpak DS-613
  • RSpak DS-G
  • Max. pressure:
  • 20 MPa (200 bar)
  • 10 MPa (100 bar)
  • pH range:
  • 1 - 13
  • 2 - 12
  • 1 - 13
  • Temperature limit:
  • 20 - 70 °C
  • 20 - 80 °C
  • 20 - 80 °C
  • USP code:
  • L21
  • L21
  • L21

Specifications

Product Family Options

Product Information

  • Column Format
    Column hardware
    Pore size
    Particle Size
    Ø int.
    Length
    Flow rate
    Availability
    Price
  • 554-2922
    RSpak DS-413
    RSpak DS-413
    Analytical
    Stainless steel
    200 Å
    3,5 µm
    4,60 mm
    150 mm
    1,0 ml/min
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 110,00 €
    1 110,00 €
    1 * 1 ST
       1 110,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    554-2922
    Description
    RSpak DS-413
    Max. pressure
    20 MPa (200 bar)
    pH range
    1 - 13
    Temperature limit
    20 - 70 °C
    USP code
    L21
  • 554-2915
    RSpak DS-613
    RSpak DS-613
    Analytical
    Stainless steel
    200 Å
    6 µm
    6,00 mm
    150 mm
    3,0 ml/min
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 110,00 €
    1 110,00 €
    1 * 1 ST
       1 110,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    554-2915
    Description
    RSpak DS-613
    Max. pressure
    10 MPa (100 bar)
    pH range
    2 - 12
    Temperature limit
    20 - 80 °C
    USP code
    L21

Guard columns

Product Information

  • Column Format
    Column hardware
    Pore size
    Particle Size
    Ø int.
    Length
    Flow rate
    Availability
    Price
  • 554-2869
    RSpak DS-G
    RSpak DS-G
    Guard column
    Stainless steel
    - Å
    10 µm
    4,60 mm
    10 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 553,00 €
    553,00 €
    1 * 1 ST
       553,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    554-2869
    Description
    RSpak DS-G
    Max. pressure
    pH range
    1 - 13
    Temperature limit
    20 - 80 °C
    USP code
    L21
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.