Cation exchange chromatography columns, TSK-GEL® Bioassist S
Catalog # TOYO0019686
Supplier: TOSOH Bioscience
Specifications
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:7 µm
- Porengröße:1300 Å
- Bezeichnung:Cation exchange chromatography column, BioAssit S
- Länge:50 mm
- Säulenmaterial:PEEK
- Phase:BioAssit S
- Packungsmaterial:Polymer
- VE:1
Specifications
About this item
TSK-Gel® BioAssist S polymer based packed PEEK columns are designed for the separation of large biomolecules. Suitable for use in HPLC, laboratory and semi-preparative applications.
- Very large pores of the column offers high capacity and resolution at a low column pressure drop
- Polymerisation technique is used for homogeneous distribution of ion exchange groups
- Novel bonded phase design provides high dynamic capacity