Order Entry
Austria
ContactUsLinkComponent
J.T.Baker® BAKERBOND spe™ Carbon-Amino, SPE Columns for Special Applications
J.T.Baker® BAKERBOND spe™ Carbon-Amino, SPE Columns for Special Applications
Catalog # 7450-07
Supplier:  Avantor
J.T.Baker® BAKERBOND spe™ Carbon-Amino, SPE Columns for Special Applications
Catalog # 7450-07
Supplier:  Avantor

Specifications

  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    6 ml
  • Description:
    Column with 500 mg carbon (top) and 500 mg amino, separated by a PE frit
  • Seq:
    01
  • Carbon load:
    6,4%
  • Bed weight:
    1000 mg
  • Phase:
    Carbon/amino
  • Pk:
    30

Specifications

About this item

BAKERBOND spe™ Amino-Carbon is a double-phase solid extraction column packed with spherical activated carbon (lower layer) and aminopropyl modified silica phase (upper layer) of polar, weak anion properties. Designed for pesticide residue analysis in agricultural product.