Order Entry
Austria
ContactUsLinkComponent
 
Repetitive pipettes, Vari-Pet®, SP Bel-Art
  BELAF378950010
undefined
Repetitive pipettes, Vari-Pet®, SP Bel-Art
  BELAF378950010

 

  • Capacity:
    1 ml
  • Description:
    Positive displacement repetitive dispenser, Vari-Pet®
  • Seq:
    01
  • Accuracy:
    ±0,5 %
  • Division:
    0,01 ml
  • Pk:
    1

 

 

This dependable, self-filling pipetting aid is designed for speed, ease, and convenience and is offered in two models.

  • Teflon® plunger assures smooth, consistent operation
  • PP handle is ergonomically designed to permit extended use without fatigue
  • Dispensing volume can be adjusted by turning the knob at the base of the unit
  • Excellent chemical resistance because the fluids only contact the borosilicate glass and Teflon®
  • Supplied with a chrome-plated steel Luer lock fitting, complete with removable cannula for general use
  • Autoclavable