Order Entry
Austria
ContactUsLinkComponent
Hitachi F-7100, High fluorescence spectrophotometer
Hitachi F-7100, High fluorescence spectrophotometer
Catalog # 634-1065
Supplier:  VWR Collection
undefined
Hitachi F-7100, High fluorescence spectrophotometer
Catalog # 634-1065
Supplier:  VWR Collection

Specifications

  • Model:
    F-7100
  • Wavelength:
    200 − 750 nm
  • Light source:
    Xenon (up to 2500 hours)
  • Description:
    Fluorescence spectrophotometer
  • Scanning speed:
    60 000 nm/minute
  • Electrical:
    220 - 240 V/50 - 60 Hz
  • Pk:
    1

Specifications

About this item

High fluorescence spectrophotometer with enhanced optical technology and improved performance.

  • Three-dimensional spectra of coumarins for environmental applications
  • Signal-to-noise ratio: 360 (P-P), 1,200 (RMS), 20000 (BG)
  • Robust and reliable high sensitivity detection system

Suitable for use for in research, quality control and education, as well as industrial materials such as LEDs and solar-cell materials, environmental science, food inspection, and life sciences.