Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision hydrometer, S50

Precision hydrometer, S50

Precision hydrometer, S50, 1,00 - 1,05 g/cm³, 190 mm
Catalog # AMARH811216
Supplier:   Amarell
Precision hydrometer, S50
Catalog # AMARH811216
Supplier:  Amarell
Precision hydrometer, S50

Precision hydrometer, S50, 1,00 - 1,05 g/cm³, 190 mm

Price
108,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision hydrometer.

  • Paper scale with colour code
  • Shot weighted body
  • Type designation

Suitable for government verification.

Certifications: BS 718

Packaging: In a transparent plastic case.

Specifications
  • Description:
    Precision hydrometer
  • Length:
    190 mm
  • Model:
    S50
  • Range:
    1,00 - 1,05 g/cm³