Air compressor, Solaris
564-0278
- Description:Air compressor, Solaris
- Seq:01
- Pk:1
This air compressor generator has been designed to support the Solaris nitrogen generator for ELSD in laboratories without an external supply of high quality air.
- Stackable with Solaris nitrogen generator for ELSD and Compact Mass Specs
- Designed specifically for ELSD and Compact Mass Specs
Solaris has been developed to provide an on-site gas supply of high purity nitrogen for ELSD for laboratories using HPLC or alternatively to supply Compact Mass Spectrometer instruments.
Min./max. operating temperature: 5 to 35 °C
Max. pressure: 8,27 bar
Gas outlet: 1×¼" BSPP
: Manufactured and tested to highest spec in UK, CE/FCC certified.