Order Entry
Austria
ContactUsLinkComponent
Nitrogen generator, Solaris
Nitrogen generator, Solaris
Catalog # 564-0277
Supplier:  PEAK SCIENTIFIC
undefined
Nitrogen generator, Solaris
Catalog # 564-0277
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    10 l/min
  • Seq:
    01
  • W×D×H:
    540×156×156 mm
  • Pk:
    1
  • Type:
    Solaris

Specifications

About this item

This nitrogen generator has been engineered and designed as a gas delivery solution for ELSD, Compact Mass Spectrometer instruments and TLD readers which can reduce downtime and increase workflow efficiencies.

  • Space saving design
  • Variable outlet flow, pressure and purity
  • Optional Solaris air compressor stackable module
  • Colour indicative LED lighting for easy status awareness

The generator can be placed on a bench top and paired with an additional air compressor unit to provide air supply for labs without an in-house air supply or those who wish to contain their gas supply in a single system.

Min./max. operating temperature: 5 to 35 °C

Max. pressure: 6,9 bar (user adjustable)

Gas outlet: 1×¼" BSPP

Certifications: Manufactured and tested to highest spec in UK, CE/FCC certified.

Air compressor

Product Information