Order Entry
Austria
ContactUsLinkComponent
Ethyl acetate ≥99.8% (by GC), LiChrosolv®, hypergrade for LC-MS, Supelco®
Flammable
Irritant
Ethyl acetate ≥99.8% (by GC), LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Irritant
Ethyl acetate ≥99.8% (by GC), LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Purity (GC):
    ≥99.8%
  • Identity (IR):
    conforms
  • Evaporation Residue:
    ≤2.0 mg/l
  • Water:
    ≤0.05%
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0002 meq/g
  • Al (Aluminium):
    ≤10 ppb
  • Ca (Calcium):
    ≤10 ppb
  • Fe (Iron):
    ≤10 ppb
  • K (Potassium):
    ≤5 ppb
  • Mg (Magnesium):
    ≤10 ppb
  • Na (Sodium):
    ≤50 ppb
  • Transmission (at 260 nm):
    ≥50%
  • Transmission (at 265 nm):
    ≥80%
  • Transmission (from 270 nm):
    ≥98%
  • Suitable For LC-MS; Intensity Of Background Mass Peak Based On Reserpine (APCI/ESI Positive):
    ≤2 ppb
  • Suitable For LC-MS; Intensity Of Background Mass Peak Based On Reserpine (APCI/ESI Negative):
    ≤20 ppb

Specification Test Results

Related Information

Frequently Bought Together