Order Entry
Austria
ContactUsLinkComponent
Screw thread vial convenience kits
Screw thread vial convenience kits
Catalog # NSCAC4015-88
Screw thread vial convenience kits
Catalog # NSCAC4015-88

Specifications

  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    13-425
  • Ø×H:
    15×45 mm
  • Septum:
    Red PTFE/White silicone
  • Capacity:
    4,00 ml
  • Colour:
    Clear
  • Description:
    Convenience kit, without writing patch
  • Material:
    Glass
  • Seq:
    02
  • Cap type:
    Open-top, 8,5 mm hole
  • Cap colour:
    Black
  • Base:
    Flat bottom
  • Pk:
    100

Specifications

About this item

These convenience vial kits contain caps with pre-inserted septa that are not attached to vials.

  • Dust-free
  • Unassembled vial kit
Ordering information: These kits include 100 vials and 100 caps with pre-assembled septa.
Packaging: Packaged in polybags.