Order Entry
Austria
ContactUsLinkComponent
Osmometer, semi-micro, K-7400S
Osmometer, semi-micro, K-7400S
Catalog # KNAUA0006AC
Supplier:  KNAUER
Osmometer, semi-micro, K-7400S
Catalog # KNAUA0006AC
Supplier:  KNAUER

Specifications

  • Range:
    0 - 2000 mOsmol/kg
  • Resolution:
    1 mOsmol/kg
  • Description:
    Semi-micro osmometer, K-7400S
  • Operating temperature range:
    +10...+35 °C
  • Electrical:
    100 - 240 V, 50 - 60 Hz, 70 W
  • Sample volume:
    50 - 150 µl
  • Relative humidity:
    20 - 80% (noncondensing)
  • Dimensions:
    160×340×182 mm
  • Linearity:
    ±1% (0 - 1500 mOsmol/kg); ±1,5% (0 - 2000 mOsmol/kg)
  • Test time:
    ~2 mins
  • Weight:
    4,5 kg
  • Pk:
    1

Specifications

About this item

The K-7400S semi-mirco osmometer enables the measurement of osmolality as well as the freezing point of aqueous solutions. The proven technology of freezing point determination in combination with the robust and intelligent design of the device allows fast and reproducible measurements.

  • Two-point or optional three-point calibration
  • LED display of two rows with 24 characters

The instrument is equipped with a peltier cooler and an integrated microprocessor controlling the automated measurement. The freezing point osmometer is a standalone device that optionally can be equipped with a printer. Furthermore, the device can be controlled via the EuroOsmo 7400 software.

Accessories information: EuroOsmo® 7400 is a user-friendly software developed for the freezing point osmometers K-7400 and K-7400S. It allows control of the instruments and recording of the measured data. The software automatically plots the temperature curve for each measurement and calibration and allows saving of the measured values. As with the instrument itself, the user can choose between freezing point depression or osmolality to be displayed also in the software. The data can optionally be exported into xls or txt files for further analysis. For archival storage a detailed analysis report can additionally be printed.