Order Entry
Austria
ContactUsLinkComponent
Dissolved oxygen probe, polarographic, sensION™+ 5130
Dissolved oxygen probe, polarographic, sensION™+ 5130
Catalog # HACHLZW5130970002
Supplier:  Hach
undefined
Dissolved oxygen probe, polarographic, sensION™+ 5130
Catalog # HACHLZW5130970002
Supplier:  Hach

Specifications

  • Concentration:
    0,03 mg/L - saturation
  • Connection:
    MP5, 1 m cable
  • Ø×L:
    12×120 mm
  • Type:
    sensION+ 5130, polarographic
  • Description:
    Polarographic DO probe, sensION+ 5130
  • Material:
    ABS
  • Pk:
    1
  • Temp.:
    0...50 °C

Specifications

About this item

Polarographic dissolved oxygen (DO) probe with built-in temperature sensor. For use with portable meters.

  • With 1 meter cable and MP5 connector
  • Durable plastic body
  • Replaceable oxygen-permeable membrane, refillable reference electrolyte

The electrode is ideal for dissolved oxygen measurement in general aqueous applications – particularly in a field environment.

Delivery: Supplied with 30 ml bottle of electrolyte solution, two membrane modules and polishing strips.