Order Entry
Austria
ContactUsLinkComponent
Conductivity meter, handheld, Orion Star™ A222
Conductivity meter, handheld, Orion Star™ A222
Supplier:  Thermo Orion
Certificates
undefined
Conductivity meter, handheld, Orion Star™ A222
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 663-0215
  • 663-0214
  • Model:
  • A222
  • A222
  • Conductivity range:
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 μS minimum, auto ranging, up to 4 significant digits
  • 0,001 μS minimum, auto ranging, up to 4 significant digits
  • Conductivity accuracy:
  • 0,5 of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS
  • 0,5 of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS
  • Conductivity cell constant:
  • 0,001...199,9 cm⁻¹
  • 0,001...199,9 cm⁻¹
  • Conductivity calibration:
  • Up to 5 points
  • Up to 5 points
  • Conductivity reference temperature:
  • 15/20/25 °C
  • 15/20/25 °C
  • Resistivity range:
  • 2 Ω/cm - 100 MΩ/cm
  • 2 Ω/cm - 100 MΩ/cm
  • Resistivity resolution:
  • 1 Ω or 0,1 MΩ, auto ranging
  • 1 Ω or 0,1 MΩ, auto ranging
  • Resistivity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Salinity range:
  • 0,06 - 80,00 psu
  • 0,06 - 80,00 psu
  • Salinity resolution:
  • 0,01 psu minimum, auto ranging
  • 0,01 psu minimum, auto ranging
  • Salinity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS range:
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • TDS resolution:
  • 0,001 ppm minimum, auto ranging, up to 4 significant digits
  • 0,001 ppm minimum, auto ranging, up to 4 significant digits
  • TDS accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Temperature range:
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Linear (0 - 10,0%/ºC), non linear nLFn, off
  • Linear (0 - 10,0%/ºC), non linear nLFn, off
  • Data logging capacity:
  • 1000 with date and time stamp
  • 1000 with date and time stamp
  • Data logging - log function:
  • Manual/Automatic with AUTO-READ™
  • Manual/Automatic with AUTO-READ™
  • Sensor type:
  • Conductivity sensor (includes 013010MD Orion DuraProbe 4-cell conductivity sensor)
  • Conductivity sensor (purchase separately)
  • Compatible sensors:
  • 2-cell or 4-cell conductivity sensors with built-in temperature
  • 2-cell or 4-cell conductivity sensors with built-in temperature
  • Connections:
  • 8-pin mini-DIN
  • 8-pin mini-DIN
  • Outputs:
  • RS232, USB
  • RS232, USB
  • Input:
  • 8 pin MiniDIN (conductivity sensor with built-in temperature)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature)
  • Battery life:
  • 800 h
  • 800 h
  • Battery type:
  • 4×AA (included)
  • 4×AA (included)
  • Power supply:
  • AC adapter (not included) or 4 AA batteries (included)
  • AC adapter (not included) or 4 AA batteries (included)
  • Calibration:
  • Conductivity and temperature
  • Conductivity and temperature
  • Operating temperature range:
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • Display:
  • Graphic LCD with backlight
  • Graphic LCD with backlight
  • Alarm:
  • Calibration due alarm (fixed 12 h)
  • Calibration due alarm (fixed 12 h)
  • Languages:
  • English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
  • English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
  • No. of channels:
  • 1
  • 1
  • IP rating:
  • IP 67
  • IP 67
  • Compliance:
  • CE, TUV 3-1, FCC Class A
  • CE, TUV 3-1, FCC Class A
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • W×D×H:
  • 240×100×65 mm
  • 240×100×65 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg

Specifications

Conductivity cells

Product Information

Frequently Bought Together