Order Entry
Austria
ContactUsLinkComponent
Dissolved oxygen meter, handheld, Orion Star™ A123
Dissolved oxygen meter, handheld, Orion Star™ A123
Supplier:  Thermo Orion
Certificates
undefined
Dissolved oxygen meter, handheld, Orion Star™ A123
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 664-0144
  • 664-0143
  • Model:
  • A123
  • A123
  • DO accuracy:
  • ±0,2%
  • ±0,2%
  • DO concentration:
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • DO concentration resolution:
  • 0,1 / 0,01 mg/L
  • 0,1 / 0,01 mg/L
  • DO saturation:
  • 0 - 200 %
  • 0 - 200 %
  • DO barometric pressure range:
  • Manual, 450 - 850 mmHg
  • Manual, 450 - 850 mmHg
  • DO probe type:
  • Polarographic
  • Polarographic
  • DO calibration:
  • Water-saturated air, manual (Winkler)
  • Water-saturated air, manual (Winkler)
  • DO salinity factor:
  • Manual, 0 - 45 ppt
  • Manual, 0 - 45 ppt
  • Temperature range:
  • –5,0...+50,0 °C
  • –5,0...+50,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • No. of channels:
  • 1
  • 1
  • Display:
  • LCD
  • LCD
  • Connections:
  • 9-pin mini-DIN
  • 9-pin mini-DIN
  • Battery life:
  • 2000 h
  • 2000 h
  • Power supply:
  • AC adapter or 4 AA batteries
  • AC adapter or 4 AA batteries
  • Languages:
  • English
  • English
  • Compliance:
  • IP 67
  • IP 67
  • Memory:
  • Non-volatile memory preserves log and settings
  • Non-volatile memory preserves log and settings
  • Data logging capacity:
  • 50
  • 50
  • Data logging - log function:
  • Manual / Automatic with AUTO-READ™
  • Manual / Automatic with AUTO-READ™
  • W×D×H:
  • 100×240×650 mm
  • 100×240×650 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg
  • Operating temperature range:
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • Operating humidity range:
  • 5 - 85%, non-condensing
  • 5 - 85%, non-condensing

Specifications

Electrodes

Product Information