Order Entry
Austria
ContactUsLinkComponent
Conductivity measurement module for Orion™ Versa Star Pro™ meters
Conductivity measurement module for Orion™ Versa Star Pro™ meters
Catalog # ORIOVSTAR-CND
Supplier:  Thermo Orion
undefined
Conductivity measurement module for Orion™ Versa Star Pro™ meters
Catalog # ORIOVSTAR-CND
Supplier:  Thermo Orion

Specifications

  • Description:
    Conductivity/TDS/resistivity/salinity/temperature module for Orion™ Versa Star Pro™ meters
  • Seq:
    04
  • Pk:
    1

Specifications

About this item

This measurement module can be used to customise the measurement capabilities of the Orion™ Versa Star Pro™ meters. It adds conductivity, total dissolved solids (TDS), salinity, resistivity and temperature measurement capabilities to a Thermo Scientific™ Orion™ Versa Star Pro meter.

  • Each Orion™ Versa Star Pro meter has four channels that can be customised with interchangeable measurement modules
  • Measurement modules are interchangeable
  • Up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25 °C reference temperatures
  • Customise measurements to show calibration history or simplify to show an extra large conductivity reading

Range (Conductivity): 0,001 to 3000 mS/cm
Range (TDS): 0 to 200ppt; 0,001 to 200,0 ppm
Range (Salinity): 0,01 to 80,0 ppt NaCl equivalent; 0,01 to 42 ppt practical salinity; 0,06 to 80,00 psu, 0,05 to 42,00 ppt
Range (Resistivity): 2 ohm to 100 meg-ohm; 2 ohm to 100,0 meg-ohm

Compatible probes: 2-cell or 4-cell conductivity sensors with built-in temperature

3-year replacement warranty