Order Entry
Austria
ContactUsLinkComponent
Digital refractometers, RFM300-M
Digital refractometers, RFM300-M
Supplier:  BELLINGHAM STANLEY
Certificates
undefined
Digital refractometers, RFM300-M
Supplier:  BELLINGHAM STANLEY

Specifications

  • Catalog No:
  • BELL19-45
  • BELL19-35
  • Model:
  • RFM340-M
  • RFM330-M
  • Measurement range - refractive index:
  • 1,32 − 1,58 nD
  • 1,32 − 1,58 nD
  • Measurement range (°Brix):
  • 0 − 100 °Bx
  • 0 − 100 °Bx
  • Scales:
  • 100 configurable
  • 100 configurable
  • Reproducibility:
  • ±0,01/0,005 °Bx
  • ±0,01/0,005 °Bx
  • Reading time:
  • 4 s
  • 4 s
  • Display:
  • High resolution (4”) and membrane touch-button interface
  • High resolution (4”) and membrane touch-button interface
  • Interfaces:
  • 3× USB (A) ; USB (B) ; Ethernet ; RS232
  • 3× USB (A) ; USB (B) ; Ethernet ; RS232
  • Light source:
  • 589 nm LED with filter for 100 000 hours
  • 589 nm LED with filter for 100 000 hours
  • Memory:
  • 8000 values
  • 8000 values
  • Prism:
  • Artificial sapphire, stainless steel 316, PEEK spill barrier
  • Artificial sapphire, stainless steel 316, PEEK spill barrier
  • Temperature measurement:
  • 0 or 10 °C below ambient, whichever is greater to 70 °C
  • 0 or 10 °C below ambient, whichever is greater to 70 °C
  • Temperature sensor:
  • ±0,03 °C
  • ±0,03 °C
  • Temperature stability:
  • ±0,05 °C
  • ±0,05 °C
  • Electrical:
  • 100 - 240 V/50 - 60 Hz
  • 100 - 240 V/50 - 60 Hz

Specifications

Frequently Bought Together