Retort clamp, three pronged
BOCHB08256108
: BOCHEM
- Spanning width:12 - 100 mm
- Length:140 mm
- Seq:02
- Pk:1
Three pronged retort clamp made of aluminium alloy.
- Span width is independently adjustable by two regulating screws
- Jaws are covered with a PVC coating