Laboratory freeze dryers, LDplus, Christ
Supplier: CHRIST MARTIN
Certificates
About this item
LDplus (Lyo Display Plus) stands for a comfortable, easy-to-use and self-explaining user interface for controlling routine freeze drying processes, combining functionality and convenient operation.
- Graphic LC display with a clear layout showing the most important process data
- Comfortable and self-explaining menu guidance in German, English or French
- Vacuum control for optimisation/reduction of process times
- Conversion of product temperature and vacuum according to the vapour pressure curve above ice
- Ice condenser temperature: –55 or –85 °C
RS232 communications interface (PC) available as an option, e.g. for process documentation software LyoLog LL-1.
RS232 communications interface (PC) available as an option, e.g. for process documentation software LyoLog LL-1.
Specifications
- Catalog No:
- CHRS101581
- CHRS101541
- CHRS101582
- Model:
- Beta 1-8 LDplus
- Alpha 1-4 LDplus
- Beta 2-8 LDplus
- Condenser temperature:
- –55 °C
- −55 °C
- −85 °C
- Drying capacity max.:
- 6 L/24 h
- 4 L/24 h
- 6 L/24 h
- Condenser ice capacity:
- 8 kg
- 4 kg
- 8 kg
- Max. no. of flasks/bottles:
- 24
- 24
- 24
- Max. no. of shelves outside ice condenser chamber:
- 5
- 5
- 5
- Condenser material:
- Stainless steel
- Stainless steel
- Stainless steel
- Display:
- LCD: Condenser temperature and indirectly sample temperature
- LCD: Condenser temperature and indirectly sample temperature
- LCD: Condenser temperature and indirectly sample temperature
- Interfaces:
- RS232 optional
- RS232
- Power consumption:
- 1,3 kVA
- 1,00 kVA
- 2,0 kVA
- Cabinet dimensions:
- 780×540×415
- 390×555×415
- 780×540×415
- Weight:
- ~63 kg
- ~42 kg
- ~78 kg
Specifications
Frequently Bought Together