Pack in a box kit
Catalog # REST26408
Supplier: Restek
Specifications
- For:HPLC columns
- Description:Pack in a box kit
- Pk:1
Specifications
About this item
A complete column packing system which is used to pack the analytical HPLC columns.
- Maximum pressure: 689 bar
- AC input: 85 to 265 VAC
The packing pump is electric, so no pressurized air is required.
Delivery: This kit includes pump, 20 ml reservoir, column hardware (150×4,6 mm, 316 stainless steel tubing with end-fittings, frits, nuts and ferrules for two complete, empty columns), and system control software (computer not included). Detailed packing instructions and a DVD are also included.